Menu Search
BRIDGEPORT FITTINGS #522-DCI2

Connector, Flex Conduit; Screw-In; Die Cast Zinc; 1 in.

SKU # 78174716522
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1 in.
Type: Flex Conduit Connector
Cable Openings: Single
Installation: Screw-In
Material: Die-cast Zinc
Throat: Insulated
Angle: Straight