Menu Search
BRIDGEPORT FITTINGS #257-DC2

Connector, EMT-Thinwall; Die Cast Zinc; Compression; 3 in.

SKU # 78174715257
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 3 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Non-insulated
Application: Concrete-Tight