Menu Search
BRIDGEPORT FITTINGS #416

Connector, AC/Flex Conduit; Malleable Iron; 2 in.

SKU # 78174700416
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 2 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Malleable Iron
Throat: Non-Insulated
Angle: Straight
OD Min: 2.35 in.
OD Max: 2.45 in.