Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
BRIDGEPORT FITTINGS #417

Connector, AC/Flex Conduit; Malleable Iron; 2-1/2 in.

SKU # 78174700417
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 2-1/2 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Malleable Iron
Throat: Non-Insulated
Angle: Straight
OD Min: 2.86 in.
OD Max: 3.06 in.