Menu Search
BRIDGEPORT FITTINGS #602-DC2

Connector, AC/Flex Conduit; Die Cast Zinc; 3/8 in.

SKU # 78174715602
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Duplex
Installation: Set-Screw, 2-Screw
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.49 in.
OD Max: 0.61 in.