AC and Flex Conduit Connector, 1-1/2, Die-Cast Zinc

SKU: 78174716414
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC and Flex Conduit Connector
Trade Size: 1-1/2 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight
OD Min: 1.85 in.
OD Max: 1.95 in.
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 1-1/2; Cable Openings - Single; Installation - Clamp, Squeeze; Material - Die-Cast Zinc; Throat - Insulated; Angle - Straight; Trade Size - in - 1-1/2; OD Min - in - 1.85; OD Max - in - 1.95