Flexible Conduit Connector, 3/8 in. Trade, Straight, 0.15 - 0.61 in. OD, Duplex Opening

SKU: 01899780050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Duplex
Installation: Snap-In-KO, Clamp 1-Screw
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.15 in.
OD Max: 0.61 in.
Manufacturer Series: SNAP-TITE
Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Duplex; Installation - Snap-In-KO, Clamp 1-Screw; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/8 (1/2KO); OD Min - in - 0.15; OD Max - in - 0.61; Manufacturer Series - SNAP-TITE