Flexible Conduit Connector, 1/2 in. Trade, 90-Degree, 0.62 - 1.08 in. OD, Single Opening

SKU: 01899780160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC, MC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Snap-In-KO, Clamp 2-Screw
Material: Die Cast Zinc
Throat: Insulated
Angle: 90 deg
OD Min: 0.62 in.
OD Max: 1.08 in.
Manufacturer Series: SNAP-TITE
Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Snap-In-KO, Clamp 2-Screw; Material - Die-Cast Zinc; Throat - Insulated; Angle - 90-Degree; Trade Size - in - 1/2; OD Min - in - 0.62; OD Max - in - 1.08; Manufacturer Series - SNAP-TITE