You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
Cable and Wire Management Conduit Conduit Fittings Conduit Connectors Connector, Flex Conduit; Screw-In; Die Cast Zinc

ARLINGTON INDUSTRIES

Connector, Flex Conduit; Screw-In; Die Cast Zinc

(6 Product Options)
  • Type: Flex Conduit Connector
  • Cable Openings: Single
  • Installation: Screw-In
  • Material: Die-cast Zinc
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Flex Conduit Connector
Cable Openings: Single
Installation: Screw-In
Material: Die-cast Zinc
Throat: Insulated
Angle: Straight