Menu Search
Search
ARLINGTON INDUSTRIES #GF38

Connector, Flex Conduit; Screw-In; Die Cast Zinc; 3/8 in.

SKU # 01899776380
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in. (1/2KO)
Type: Flex Conduit Connector
Cable Openings: Single
Installation: Screw-In
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight