Menu Search
Conduit Connectors Connector, EMT-Thinwall; Die Cast Zinc; Set-Screw; 2 in.

ARLINGTON INDUSTRIES #805

Connector, EMT-Thinwall; Die Cast Zinc; Set-Screw; 2 in.

SKU #01899700805
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 2 in.
Installation: Set-Screw
Material: Die Cast Zinc
Throat: Non-insulated
Application: Concrete-Tight