Menu Search
ARLINGTON INDUSTRIES #806

Connector, EMT-Thinwall; Die Cast Zinc; Set-Screw; 2-1/2 in.

SKU # 01899700806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 2-1/2 in.
Installation: Set-Screw
Material: Die Cast Zinc
Throat: Non-insulated
Application: Concrete-Tight