Menu Search
Conduit Connectors Connector, EMT-Thinwall; Die Cast Zinc; Set-Screw; 1-1/4 in.
ARLINGTON INDUSTRIES #803

Connector, EMT-Thinwall; Die Cast Zinc; Set-Screw; 1-1/4 in.

SKU # 01899700803
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMT-Thinwall Connector
Trade Size: 1-1/4 in.
Installation: Set-Screw
Material: Die Cast Zinc
Throat: Non-insulated
Application: Concrete-Tight