Menu Search
Conduit Connectors Connector, EMT-Thinwall; Die Cast Zinc; Compression; 1-1/4 in.

ARLINGTON INDUSTRIES #823

Connector, EMT-Thinwall; Die Cast Zinc; Compression; 1-1/4 in.

SKU #01899700823
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 1-1/4 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Non-insulated
Application: Concrete-Tight