Menu Search
ARLINGTON INDUSTRIES #829RT

Connector, EMT-Thinwall; Compression; Steel; 4 in.

SKU # 01899783008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 4 in.
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Rain-tight

Additional Info: Additional Application: Concrete-Tight. Packaging: 50