Menu Search
Conduit Connectors Connector, EMT-Thinwall; Compression; Steel; 1/2 in.

ARLINGTON INDUSTRIES #820RT

Connector, EMT-Thinwall; Compression; Steel; 1/2 in.

SKU #01899782020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 1/2 in.
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Rain-tight

Additional Info: Additional Application: Concrete-Tight. Packaging: 50