Menu Search
Conduit Connectors Connector, EMT-Thinwall; Compression; Die Cast Zinc; 3/4 in.
ARLINGTON INDUSTRIES #821ART

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 3/4 in.

SKU # 01899782046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMT-Thinwall Connector
Trade Size: 3/4 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Insulated
Application: Rain-tight

Additional Info: Packaging: 50