Menu Search
Conduit Connectors Connector, AC/MC/Flex Conduit; Straight; 3/8 in.

ARLINGTON INDUSTRIES #SG380

Connector, AC/MC/Flex Conduit; Straight; 3/8 in.

SKU #01899718060
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Saddle, 1-Screw
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.41 in.
OD Max: 0.61 in.

Additional Info: End Stop Diameter: 0.400 x 0.580 in.