Menu Search
Conduit Connectors Connector, AC/MC/Flex Conduit; Straight; 3/8 in.
ARLINGTON INDUSTRIES #846AST

Snap-Tite Connector, AC/MC/Flex Conduit; Straight; 3/8 in.

SKU # 01899780052
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Duplex
Installation: Snap-In-KO, Clamp 1-Screw
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight
OD Min: 0.15 in.
OD Max: 0.61 in.