Menu Search
ARLINGTON INDUSTRIES #L426

Connector, AC/MC/Flex Conduit; Squeeze Clamp; 2 in.

SKU # 01899734260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC, MC and Flex Conduit Connector
Trade Size: 2 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 2.26 in.
OD Max: 2.48 in.