Menu Search
Conduit Connectors Connector, AC/MC/Flex Conduit; Squeeze Clamp; 2-1/2 in.
ARLINGTON INDUSTRIES #L427

Connector, AC/MC/Flex Conduit; Squeeze Clamp; 2-1/2 in.

SKU # 01899734270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC, MC and Flex Conduit Connector
Trade Size: 2-1/2 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 2.77 in.
OD Max: 2.95 in.