You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ARLINGTON INDUSTRIES #855A

Connector, AC/MC/Flex Conduit; Die Cast Zinc; 1-1/2 in.

SKU # 01899785510
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
OD Min: 1.4 in.
OD Max: 2.4 in.
Type: AC, MC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Die-cast Zinc
Throat: Insulated
Angle: 90 Degree