Menu Search
Search
ARLINGTON INDUSTRIES #4010AST

Snap2IT Connector, AC/MC/Flex Conduit; Die Cast Zinc; 3/8 in.

SKU # 01899740355
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in. (1/2KO)
Type: AC, MC and Flex Conduit Connector
Cable Openings: Single
Installation: Snap-In-KO, Snap-In-Cable
Material: Die-cast Zinc
Throat: Insulated
Angle: Straight

Additional Info: Fits cable size: 12/2 to 10/3 & 3/8" flex