WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
ARLINGTON INDUSTRIES #SG40

Connector, AC/MC/Flex Conduit; Die Cast Zinc; 7/16 in.

SKU # 01899701740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 7/16 in.
Installation: Clamp, Screw
Throat: Insulated
OD Min: 0.53 in.
OD Max: 0.79 in.
Application: Concrete-Tight
Type: AC, MC and Flex Conduit Connector
Cable Openings: Single
Material: Die Cast Zinc