Menu Search
Conduit Connectors Connector, AC/MC/Flex Conduit; 0.71 to 0.91 in. OD; 1/2 in.

ARLINGTON INDUSTRIES #SG50ST

Snap-Tite Connector, AC/MC/Flex Conduit; 0.71 to 0.91 in. OD; 1/2 in.

SKU #01899780150
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC, MC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Snap-In KO, Saddle 1-Screw
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.71 in.
OD Max: 0.91 in.