Rigid Conduit and IMC Connector, 4 in, Steel

SKU: 78138112112
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit and IMC Connector
Trade Size: 4 in.
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight
Conduit Connectors: Type - Rigid Conduit and IMC Connector; Trade Size - 4 in; Installation - Set-Screw; Material - Steel; Throat - Non-insulated; Trade Size - in - 4"; Application - Concrete-tight