APPLETON #7240V

AC and Flex Conduit Connector, 3/8 (1/2KO), Malleable Iron

SKU: 78138177255
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Duplex
Installation: Clamp, 1-Screw
Material: Malleable Iron
Throat: Non-Insulated
Angle: Straight
OD Min: 0.34 in.
OD Max: 0.62 in.
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Duplex; Installation - Clamp, 1-Screw; Material - Malleable Iron; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/8 (1/2KO); OD Min - in - 0.34; OD Max - in - 0.62