Menu Search
Conduit Connectors Connector, FMC; Steel; Straight; 1-1/4 in.
AMERICAN FITTINGS #FLX125

SPECflex Connector, FMC; Steel; Straight; 1-1/4 in.

SKU # 66236421151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: FMC Connector
Trade Size: 1-1/4 in.
Installation: Threaded
Material: Zinc Electroplated Alloy Steel
Angle: Straight
OD Max: 2.03 in.

Additional Info: Length: 1-5/8 in.