Menu Search
ABB INSTALLATION PRODUCTS #ST390-G

Thomas and Betts Connector, Conduit; Steel; 90 Degree; 3 in.

SKU # 70450840805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Connector
Trade Size: 3 in. (78mm)
Material: Steel
Angle: 90 Degree
Application: To Positively Bond Conduit to Box or Enclosure

Additional Info: Double coated with a nominal 2 mil blue urethane on both the interior and exterior, before PVC coating is applied. Pressure-sealing sleeves are designed to protect the connector. For hazardous locations.