Menu Search
ABB INSTALLATION PRODUCTS #XC-495

Thomas and Betts Connector, AC/Flex Conduit; Squeeze Clamp; Malleable Iron; 1-1/2 in.

SKU # 78599144840 Manufacturer Series: Steel City®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Malleable Iron
Throat: Non-Insulated
Angle: 90 Degree