THOMAS & BETTS #5273GR

Adapter, External Ground, Liquid-Tight

SKU: 78621090096
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit to Liquidtight Flexible Metal Conduit
Installation: Threaded Rigid, Compression Liquidtight
Material: Steel
Application: Liquid-tight, Grounding
Trade Size: 3/4 in. Rigid to 3/4 in. Flex
Manufacturer Series: Revolver
Description
Conduit Combination Couplings: Type - Rigid Conduit to Liquidtight Flexible Metal Conduit; Installation - Threaded Rigid, Compression Liquidtight; Material - Steel; Application - Liquidtight, Grounding; Trade Size - 3/4" Rigid to 3/4" Flex; Additional Information - Includes Ground Lug for 14-4 AWG; Manufacturer Series - Revolver
Additional Info: Includes Ground Lug for 14-4 AWG