O-Z/GEDNEY #ESR-100

Coupling, Transition, Concrete-Tight

SKU: 78312612610
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit to EMT
Installation: Set-Screw Rigid, Set-Screw EMT
Material: Malleable Iron
Application: Concrete-Tight
Trade Size: 3/4 in. Rigid to 3/4 in. EMT
Description
Conduit Combination Couplings: Type - Rigid Conduit to EMT; Installation - Set-Screw Rigid, Set-Screw EMT; Material - Malleable Iron; Application - Concrete-Tight; Trade Size - 3/4" Rigid to 3/4" EMT