Menu Search

O-Z/GEDNEY #4Q-400FM

Coupling, Combination, Steel

SKU: 78312661808
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit to Liquidtight Flexible Metal Conduit
Installation: Threaded Rigid, Compression Liquidtight
Material: Steel
Application: Liquid-tight
Trade Size: 4 in. Rigid to 4 in. Flex
Description
Conduit Combination Couplings: Type - Rigid Conduit to Liquidtight Flexible Metal Conduit; Installation - Threaded Rigid, Compression Liquidtight; Material - Steel; Application - Liquidtight; Trade Size - 4" Rigid to 4" Flex