O-Z/GEDNEY #9075-W

Coupling, Combination, 3/4 in. EMT to 3/4 in. Flex Trade

SKU: 78312688510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: EMT to Flexible Metal Conduit
Installation: Compression EMT, Clamp-On Flex
Material: Malleable Iron
Trade Size: 3/4 in. EMT to 3/4 in. Flex
Conduit Combination Couplings: Type - EMT to Flexible Metal Conduit; Installation - Compression EMT, Clamp-On Flex; Material - Malleable Iron; Trade Size - 3/4" EMT to 3/4" Flex