Coupling, Combination, Steel

SKU: 78456432020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit to Liquidtight Flexible Metal Conduit
Installation: Threaded Rigid, Compression Liquidtight
Material: Steel
Application: Liquid-tight
Trade Size: 1-1/2 in. Rigid to 1-1/2 in. Flex
Manufacturer Series: ST
Conduit Combination Couplings: Type - Rigid Conduit to Liquidtight Flexible Metal Conduit; Installation - Threaded Rigid, Compression Liquidtight; Material - Steel; Application - Liquidtight; Trade Size - 1-1/2" Rigid to 1-1/2" Flex; Manufacturer Series - ST