Menu Search
Conduit Combination Couplings Coupling, Combination, Contents: Ground Lug

MIDWEST ELECTRIC #LTR150G

Coupling, Combination, Contents: Ground Lug

SKU #78456426115
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit to Liquidtight Flexible Metal Conduit
Installation: Threaded Rigid, Compression Liquidtight
Material: Steel
Application: Liquid-tight
Trade Size: 1-1/2 in. Rigid to 1-1/2 in. Flex

Additional Info: Includes Ground Lug for 14-4 AWG