Menu Search

MIDWEST ELECTRIC #65

Coupling, Combination, Concrete-Tight

SKU: 78456410065
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit to Flexible Metal Conduit
Installation: Threaded Rigid, Clamp-On Flex
Material: Steel
Trade Size: 1/2 in. Rigid to 1/2 in. Flex
Description
Conduit Combination Couplings: Type - Rigid Conduit to Flexible Metal Conduit; Installation - Threaded Rigid, Clamp-On Flex; Material - Steel; Trade Size - 1/2" Rigid to 1/2" Flex; Additional Information - Clamp Type: Squeeze Clamp
Additional Info: Clamp Type: Squeeze Clamp