Menu Search
Conduit Combination Couplings Coupling, Combination, 1/2 in. Rigid to 1/2 in. Flex Trade

MIDWEST ELECTRIC #LTR50

Coupling, Combination, 1/2 in. Rigid to 1/2 in. Flex Trade

SKU #78456432016
Manufacturer Series: ST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit to Liquidtight Flexible Metal Conduit
Installation: Threaded Rigid, Compression Liquidtight
Material: Steel
Application: Liquid-tight
Trade Size: 1/2 in. Rigid to 1/2 in. Flex