Menu Search

BRIDGEPORT FITTINGS #4360-DC

Coupling, Combination, Rain-Tight

SKU: 78174794360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT to Liquidtight Flexible Metal Conduit
Installation: Compression EMT, Compression Liquidtight
Material: Die Cast
Application: Rain-tight
Trade Size: 1/2 in. EMT to 1/2 in. Flex
Description
Conduit Combination Couplings: Type - EMT to Liquidtight Flexible Metal Conduit; Installation - Compression EMT, Compression Liquidtight; Material - Die-Cast; Application - Rain-Tight; Trade Size - 1/2" EMT to 1/2" Flex