EMT to Flexible Metal Conduit Compression EMT, Screw-In Flex

SKU: 01899780175
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: EMT to Flexible Metal Conduit
Installation: Compression EMT, Screw-In Flex
Material: Die Cast
Trade Size: 1-1/4 in. EMT to 1-1/4 in. Flex
Combination Couplings: Type - EMT to Flexible Metal Conduit; Installation - Compression EMT, Screw-In Flex; Material - Die-Cast; Trade Size - 1-1/4" EMT to 1-1/4" Flex