EATON B-LINE SERIES #BL3-8

Conduit to Lathers Channel Hold-Down/Hanger Clip-On

SKU: 78101119902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clip Type: Conduit to Lathers Channel Hold-Down/Hanger
Installation: Clip-On
Mounting Position: Hold-Down or Hanging
Channel: 1-1/2"
Conduit: EMT 1/2 in.
Load: 50 lb. (hanging)
Description
Conduit Clips: Clip Type - Conduit to Lathers Channel Hold-Down/Hanger; Installation - Clip-On; Mounting Position - Hold-Down or Hanging; Channel - 1-1/2"; Conduit - EMT 1/2"; Load - 50 lb (hanging)