Menu Search
Conduit-Cable to Stud Hardware Conduit to Metal or Wood Stud Screw-On
NVENT CADDY #350812M

Conduit to Metal or Wood Stud Screw-On

SKU # 78285649210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fastener Type: Conduit to Metal or Wood Stud
Installation: Screw-On
Conduit/​Cable Clip Type: Locking
Conduit/​Cable Size: 1/2 to 3/4 Emt/Rigid
Conduit/​Cable Quantity: (1) Conduit
Material: Steel