GARDNER BENDER #MCS-20W

MultiCable Staple, NM/4-Pr UTP Cable, Coax, Clip-On, PVC, Nail-On

SKU: 03207605763
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fastener Type: Cable to Stud
Installation: Nail-On
Conduit/Cable Clip Type: Clip-On
Conduit/Cable Size: NM
Conduit/Cable Quantity: (8) NM or (10) UTP Cable or (10) Coax
Material: PVC
Description
Conduit-Cable to Stud Hardware: Fastener Type - Cable to Stud; Installation - Nail-On; Conduit/Cable Clip Type - Clip-On; Conduit/Cable Size - NM, UTP, 4-Pr UTP,Coax; Conduit/Cable Quantity - (8) NM or (10) UTP Cable or (10) Coax; Material - PVC; Additional Information - Stacks cables, Mounts on wood or metal studs, Qty:20 Boxed
Additional Info: Stacks cables, Mounts on wood or metal studs, Qty:20 Boxed