Menu Search
Conduit-Cable to Stud Hardware Conduit to Metal Stud Screw-On
EATON B-LINE SERIES #BG-16-B1

Conduit to Metal Stud Screw-On

SKU # 78101118555
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fastener Type: Conduit to Metal Stud
Installation: Screw-On
Conduit/​Cable Clip Type: Push-In
Conduit/​Cable Size: 1 Emt/Rigid
Conduit/​Cable Quantity: (1) Cable or Conduit
Material: Steel

Conduit-Cable to Stud Hardware: Fastener Type - Conduit to Metal Stud; Installation - Screw-On; Conduit/Cable Clip Type - Push-In; Conduit/Cable Size - 1 Emt/Rigid; Conduit/Cable Quantity - (1) Cable or Conduit; Material - Steel