EATON B-LINE SERIES #BX9

Cable to Stud Clip-On

SKU: 78101119770
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fastener Type: Cable to Stud
Installation: Clip-On
Conduit/Cable Clip Type: Clip-On
Conduit/Cable Size: MC/AC
Conduit/Cable Quantity: (1) MC or (1) AC Cable
Material: Steel
Description
Conduit-Cable to Stud Hardware: Fastener Type - Cable to Stud; Installation - Clip-On; Conduit/Cable Clip Type - Clip-On; Conduit/Cable Size - MC/AC, 14/2-12/3; Conduit/Cable Quantity - (1) MC or (1) AC Cable; Material - Steel