Menu Search

EATON B-LINE SERIES #BP-12-H7

Cable or Conduit Through Stud Screw-On

SKU: 78101101226
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fastener Type: Cable or Conduit Through Stud
Installation: Screw-On
Conduit/Cable Clip Type: Push-In
Conduit/Cable Size: 3/4 Emt
Conduit/Cable Quantity: (1) Cable or Conduit
Material: Steel
Description
Conduit-Cable to Stud Hardware: Fastener Type - Cable or Conduit Through Stud; Installation - Screw-On; Conduit/Cable Clip Type - Push-In; Conduit/Cable Size - 3/4 Emt, 1/2 Rigid; Conduit/Cable Quantity - (1) Cable or Conduit; Material - Steel