Menu Search

WESANCO #B6058AEG

Universal Strut Clamp, 2-Piece, 16 Gauge Steel

SKU: 78961949109
Manufacturer Series: 60
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Universal Strut Clamp
Construction: 2-Piece
Material: 16 Gauge Steel
Finish: Electro-Galvanized
EMT Trade Size: 3/4 in. EMT
Load Rating: 400 lb.
Description
WESANCO B6058AEG UNIV CLAMP 3/4 ND