WESANCO #6128AST

Strut Clamp, 2-Piece, 14 Gauge Stainless Steel

SKU: 78961992119
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Strut Clamp
Construction: 2-Piece
Material: 14 Gauge Stainless Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 3/4 in. Rigid
OD Max: 1.050 in.
Load Rating: 600 lb.
Manufacturer Series: 61
Description
WESANCO 6128AST 34 STAIN STL CLAMP