Menu Search
WESANCO #B6138AEG

Clamp, Strut; 2-Piece; Electro-Galvanized Steel; 2.375 in. OD

SKU # 78961949099 Manufacturer Series: 61
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strut Clamp
Construction: 2-Piece
Material: 12 Gauge Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 2 in. Rigid
OD Max: 2.375 in.
Load Rating: 800 lb.