WESANCO #W6170A

2-Piece Conduit to Strut Clamp 6"Rigid Steel

SKU: 78961992045
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 6"Rigid
OD Min: 6.6 in.
OD Max: 6.6 in.
Load Rating: 1000 lb. Max
Manufacturer Series: 61
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Galvanized; Rigid Conduit Trade Size - 6"Rigid; OD Min - in - 6.60"; OD Max - in - 6.60"; Load Rating - 1000-lb Max; Additional Information - Supplied Pre-assembled; Manufacturer Series - 61
Additional Info: Supplied Pre-assembled